3 Light 15" Semi-Flush Convertible Fixture, Brushed Nickel

Item #: 614468

Cat #: P3694-09

UPC: 785247178957

Sign In or Register to view pricing and more.
Documents & Guides
Three Light 15" Semi-Flush Convertible Fixture, 15 Inch x 15 Inch x 5.25 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light 15" Semi-Flush Convertible Fixture, 15 Inch x 15 Inch x 5.25 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Invite the beauty of light into your home with this Brushed Nickel three-light semi-flush mount. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Also known as: 785247178957, P3694-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)