Tamper Resistant Receptacle, 15A, 120V, Black

Item #: 614456

Cat #: CARS-15-TR-BL

UPC: 027557618489

Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Black
Sign In or Register to view pricing and more.

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Black
Tamper resistant for designer products in black
Also known as: 027557618489, CARS-15-TR-BL

Specifications

Type: Receptacle
Mounting: Surface
Color: Black
Amps: 15
Volts AC: 125
Type: Receptacle
Color: Black
Volts AC: 125
Mounting: Surface
Amps: 15

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)