SAGINAW SCE 1210CHNF

Item #: 614357

Cat #: SCE-1210CHNF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SAGINAW SCE 1210CHNF

Overview

SAGINAW SCE 1210CHNF
Also known as: SCE-1210CHNF

Specifications

Height: 12 in
Depth: 5 in
Width: 10 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 12, NEMA 4
Height: 12 in
Width: 10 in
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 5 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)