This product may not be available in all locations.
3
more

Load Center, Homeline, Replacement Cover, Flush/Surface, 42 Space
Item #: 61431
Cat #: HOMC42UC
UPC: 785901132547
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, Replacement Cover, Flush/Surface, 42 Space
Overview
Load Center, Homeline, Replacement Cover, Flush/Surface, 42 Space
Also known as: 785901132547, HOMC42UC
Specifications
Spaces: | 42 |
Mounting: | Flush, Surface |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Spaces: | 42 |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)