N Series FG Enclosure, N12, 36x30x8

Item #: 614143

Cat #: N36308

UPC: 785928221309

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 8", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221309, N36308

Specifications

Width: 30 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Size: 36 x 30 x 8 in
Height: 36 in
IP/NEMA Rating: NEMA 12
Width: 30 in
Color: Gray
Size: 36 x 30 x 8 in
IP/NEMA Rating: NEMA 12
Depth: 8 in
Material: Fiberglass
Height: 36 in

Customer Reviews

No reviews for this product
(0)