Solenoids, Heavy Duty, MP Series, 83mm Frame, 450mm Stroke, 460VAC

Item #: 613980

Cat #: MPAI-B3450CM32A

UPC: 884951154575

Sign In or Register to view pricing and more.
Documents & Guides
Solenoids, Heavy Duty, MP Series, 83 mm Frame, 450 mm Stroke, 460 Volt AC, No Brake, IP67

Overview

Solenoids, Heavy Duty, MP Series, 83 mm Frame, 450 mm Stroke, 460 Volt AC, No Brake, IP67
Also known as: 884951154575, MPAI-B3450CM32A

Specifications

Size: 83 mm
Type: Push/Pull, Solenoid
IP/NEMA Rating: IP67
Volts AC: 460
Length: 450 mm
Size: 83 mm
IP/NEMA Rating: IP67
Length: 450 mm
Type: Push/Pull, Solenoid
Volts AC: 460

Customer Reviews

No reviews for this product
(0)