CMrkrStrap,15.3L,PolyE,GY,PK50

Item #: 613974

Cat #: CM4S-L8

UPC: 074983554614

Sign In or Register to view pricing and more.
Documents & Guides
Cable marker strap, standard cross section, 15.3 (387mm) length, gray.

Overview

Cable marker strap, standard cross section, 15.3 (387mm) length, gray.
Also known as: 074983554614, CM4S-L8

Specifications

Size: Standard
Color: Gray
Material: Polyethylene
Width: 0.750 in
Length: 15.300 in
Product Thickness: 0.033 in
Diameter Range: 4.380 in
Size: Standard
Material: Polyethylene
Length: 15.300 in
Diameter Range: 4.380 in
Color: Gray
Width: 0.750 in
Product Thickness: 0.033 in

Customer Reviews

No reviews for this product
(0)