3" Grounded Conduit Hub

Item #: 613888

Cat #: STG8-G

UPC: 704508409067

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub, 3 in, With Ground, Material: PVC Coated Zinc.

Overview

Conduit Hub, 3 in, With Ground, Material: PVC Coated Zinc.
Also known as: 704508409067, STG8-G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Zinc
Diameter: 3 in
Material: PVC Coated Zinc
Color: Gray

Customer Reviews

No reviews for this product
(0)