1000W Metal Halide Lamp, BT37, 4000K

Item #: 613852

Cat #: 108226

UPC: 807154182268

Sign In or Register to view pricing and more.
ProLume Metal Halide Lamp, 1000 Watt, BT37 Bulb, CRI: 65, Base: E39 (Mogul), 110,000 Lumens, Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 1000 Watt, BT37 Bulb, CRI: 65, Base: E39 (Mogul), 110,000 Lumens, Color Temperature: 4000K, Dimmable
Also known as: 807154182268, 108226

Specifications

Color Temperature: 4000 (Cool White)
Type: Metal Halide
Lumens: 110000
Color Rendering Index (CRI): 65
Wattage: 1000
Color Temperature: 4000 (Cool White)
Lumens: 110000
Wattage: 1000
Type: Metal Halide
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)