![B-LINE B42-120GLV SHALLOW STRUT, 1-IN. x B-LINE B42-120GLV SHALLOW STRUT, 1-IN. x](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=3D43050B-39BD-4B2C-ACE1-05B941F04487&f=420)
B-LINE B42-120GLV SHALLOW STRUT, 1-IN. x
Item #:
61377
Cat #:
B42-120GLV
UPC:
781011241308
Sign In or Register to view pricing and more.
Documents & Guides
BLI B42-120GLV SHALLOW STRUT 1-IN x
Overview
BLI B42-120GLV SHALLOW STRUT 1-IN x
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011241308, B42-120GLV
Specifications
Height: | 1 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)