12/3 SO/SOWA Cord, Black, 1000'

Item #: 61372

Cat #: SOWASO123BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 12/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only

Overview

Portable Cord, SOWA/SO, 12/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Indoor Usage Only
General Cable® Carol® brand is the most recognized name in flexible cord for temporary power whether its plastic, rubber or specialty constructions, in applications requiring 600 volts or less. The extensive line includes portable cord, cordsets, portable power cable and premium-grade cable for commercial and industrial applications, including for use on constructions sites, in plants and factories or entertainment venues.
Also known as: SOWASO123BLK1000RL

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Jacket: Rubber
Length: 1000 ft
Material: Copper
Conductors: 3
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)