Breaker, Bolt On, 3P, 80A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 61369

Cat #: EDB34080

UPC: 785901875369

Sign In or Register to view pricing and more.
Breaker, Bolt On, 3 Pole, 80 Amp, 480Y/277 Volt AC, 18kAIC

Overview

Breaker, Bolt On, 3 Pole, 80 Amp, 480Y/277 Volt AC, 18kAIC
Also known as: 785901875369, EDB34080

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)