Fiber Optic Cable, Glass, Transmitted Beam, Straight, 36 "

Item #: 61364

Cat #: 43GT-MRS10ML

UPC: 611320613551

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 1.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 1.2 mm Diameter, Stainless Steel, Sensing Tip, PVC Sheathing, 36 Inch Length
Also known as: 611320613551, 43GT-MRS10ML

Specifications

Type: Cable, Glass, Fiber Optic
Jacket: PVC, Polyvinyl Chloride
Diameter: 1.200 mm
Material: Stainless Steel
Length: 36 in
Type: Cable, Glass, Fiber Optic
Diameter: 1.200 mm
Length: 36 in
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)