Contactor, IEC, 23A, 3P, 24VDC Electronic Coil w/Integrated Diode

Item #: 61359

Cat #: 100-C23EJ10

UPC: 662074832224

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt DC Electronic Coil w/Integrated Diode, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt DC Electronic Coil w/Integrated Diode, 1 Normally Open Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog Allen-Bradley® catalog item 100-C23EJ10 from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with three normally open poles. It has one normally open contacts, line side coil termination, and screw terminals. And it is motor load rated.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074832224, 100-C23EJ10

Specifications

Volts DC Control: 24
Poles: 3
Amps: 23
Family / Style: 100-C
Type: IEC Contactor
Volts DC Control: 24
Amps: 23
Type: IEC Contactor
Poles: 3
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)