Refill Cartridge, Heat Shrink, 1/4" x 5'

Item #: 61355

Cat #: 18052

UPC: 071701180520

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1/4" x 5', Color: Black on Yellow

Overview

Refill Cartridge, Heat Shrinking Tubing, Dimensions: 1/4" x 5', Color: Black on Yellow
Available in a wide range of UL certified materials for virtually all industrial labeling applications - heat shrink tubing tested in accordance with SAE and ASTM standards and military specifications. Thermal Transfer Printing Technology - Label text will not sink, drip or discolor. Labels with industrial adhesion strength resistant to moisture, extreme temperatures, UV rays, etc. Which do not corne or break away. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Labels will never curl or loose. Thermal transfer printing technology – label text won’t smudge, smear or fade. Thermal transfer printing technology – label text won’t smudge, smear or fade. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split-back design makes applying labels quick and easy. Easy-to-peel split back design makes applying labels quick and easy. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off.
Also known as: 071701180520, 18052

Specifications

Material: Polyolefin
Length: 5 ft
Width: 1/4 in
Color: Yellow
Material: Polyolefin
Width: 1/4 in
Length: 5 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)