Light Module, 50mm, 120VAC, Blue

Item #: 61349

Cat #: 855E-10DN6

UPC: 611320487374

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Light, 120 Volts AC, 50 Millimeters, Blue, Lamp Type: Steady Incandescent, NEMA Rating: 4/4X/13

Overview

Control Tower Light, 120 Volts AC, 50 Millimeters, Blue, Lamp Type: Steady Incandescent, NEMA Rating: 4/4X/13
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487374, 855E-10DN6

Specifications

Color: Blue
Volts AC: 120
Size: 50 mm
Color: Blue
Size: 50 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)