LED Troffer 1x4

Item #: 613483

Cat #: CR14-40L-30K-S-HD

UPC: 813959018435

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 1' x 4', 40W, 4000 Lumens, 3000K, Step Dimming, High Definition

Overview

LED Troffer, 1' x 4', 40W, 4000 Lumens, 3000K, Step Dimming, High Definition
Also known as: 813959018435, CR14-40L-30K-S-HD

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)