LED Troffer 2 x 4, 40W, 120-277V, 4000K

Item #: 613474

Cat #: CR24-40L-40K-S-HD

UPC: 813959017674

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2 x 4, 40 Watt, 4000 Lumens, 4000K, 120-277 Volt, Step Dimming to 50%, High Definition Color, CRI 80+

Overview

LED Troffer, 2 x 4, 40 Watt, 4000 Lumens, 4000K, 120-277 Volt, Step Dimming to 50%, High Definition Color, CRI 80+
Also known as: 813959017674, CR24-40L-40K-S-HD

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)