Ground Bar Kit, 30-60A, 3 Circuit

Item #: 61345

Cat #: PK3GTA1

UPC: 78590115693

Sign In or Register to view pricing and more.
Ground Bar Kit, 3 Circuit, 30 - 60 Amp, Range # 14 - 4 AWG, Copper or Aluminum Wire

Overview

Ground Bar Kit, 3 Circuit, 30 - 60 Amp, Range # 14 - 4 AWG, Copper or Aluminum Wire
Also known as: 78590115693, PK3GTA1

Specifications

Mounting: Panel
Circuits: 3
Material: Aluminum
Standards: California Proposition 65
Amps Range: 30 - 60
Mounting: Panel
Material: Aluminum
Amps Range: 30 - 60
Circuits: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)