Contactor, Vacuum, 540A, Size 6, 3Ph, Common Control Circuit, 200VAC

Item #: 613449

Cat #: 8702WHO3V02

UPC: 785901138129

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Vacuum, 540 Amp, Size 6, 3-Phase, Common Control Circuit, 200 Volt AC

Overview

Contactor, Vacuum, 540 Amp, Size 6, 3-Phase, Common Control Circuit, 200 Volt AC
Class 8702 Type S reversing magnetic contactors are used for starting, stopping, and reversing AC motors where overload protection is separately provided. Class 8702 reversing contactors are available in NEMA Sizes 00–7. Class 8702 reversing contactors consist of two Class 8502 contactors mechanically and electrically interlocked. Open type devices, Sizes 0–5 are available in either horizontal or vertical arrangements. Sizes 00, 6, and 7 are available as horizontal only. Enclosed devices, Size 00–7 use horizontally arranged components. Type S reversing contactors are designed for operation at 600 Vac, 50–60 Hz.
Also known as: 785901138129, 8702WHO3V02

Specifications

Phase: 3
Size: 6
Amps: 540
Mounting: Surface
Volts AC: 200
Type: Vacuum Contactor
Standards: California Proposition 65
Phase: 3
Amps: 540
Volts AC: 200
Standards: California Proposition 65
Size: 6
Mounting: Surface
Type: Vacuum Contactor

Customer Reviews

No reviews for this product
(0)