Single Receptacle, 15A, 250V, NEMA 6-15R, Black

Item #: 613302

Cat #: 5661-E

UPC: 078477587638

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle, 15A, 250V, NEMA 6-15R, Black

Overview

Single Receptacle, 15A, 250V, NEMA 6-15R, Black
Also known as: 078477587638, 5661-E

Specifications

Phase: 1
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R, WD-6
Phase: 1
Amps: 15
NEMA Configuration: 6-15R, WD-6
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)