AB 1492-GS3G040 3 POLE HIGH DEN.

Item #: 613231

Cat #: 1492-GS3G040

UPC: 662072991787

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G040 3 POLE HIGH DEN. SLIM MINI.CB 4 A

Overview

AB 1492-GS3G040 3 POLE HIGH DEN. SLIM MINI.CB 4 A
Also known as: 662072991787, 1492-GS3G040

Specifications

Poles: 3
Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 4
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)