AB 1492-GS3G060 3 POLE HIGH DEN.

Item #: 613230

Cat #: 1492-GS3G060

UPC: 662072991794

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G060 3 POLE HIGH DEN. SLIM MINI.CB 6 A

Overview

AB 1492-GS3G060 3 POLE HIGH DEN. SLIM MINI.CB 6 A
Also known as: 662072991794, 1492-GS3G060

Specifications

Amps: 6
Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 6
Family / Style: 1492
Mounting: DIN Rail
Poles: 3
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)