LED Flush Mount

Item #: 613202

Cat #: FMML7830M6

UPC: 820476182860

Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount, 3000K, 7", Textured White

Overview

LED Flush Mount, 3000K, 7", Textured White
Also known as: 820476182860, FMML7830M6

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Color: White
Mounting: Flush
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)