Enclosure, Screw Cover, 730 x 730 x 330 mm, ATEX, Stainless Steel

Item #: 613201

Cat #: 8264/6995-3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, 730 x 730 x 330 mm, ATEX, Stainless Steel

Overview

Enclosure, Screw Cover, 730 x 730 x 330 mm, ATEX, Stainless Steel
The enclosures are used for installation of control panels and distribution panels. They are suitable for use as control and terminal boxes.
Also known as: 8264/6995-3

Specifications

Material: Aluminum
Height: 730mm
Depth: 330mm
Width: 730 mm
Material: Aluminum
Depth: 330mm
Height: 730mm
Width: 730 mm

Customer Reviews

No reviews for this product
(0)