Stack Light, 50mm, 120 VAC

Item #: 61316

Cat #: 855E-10DN8

UPC: 611320487398

Documents & Guides
Control Tower Stack Light, 50 Millimeters, Type: Steady Incandescent, Yellow, 855E Series
Sign In or Register to view pricing and more.

Overview

Control Tower Stack Light, 50 Millimeters, Type: Steady Incandescent, Yellow, 855E Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487398, 855E-10DN8

Specifications

Volts AC: 120
Size: 50 mm
Color: Yellow
Volts AC: 120
Color: Yellow
Size: 50 mm

Customer Reviews

No reviews for this product
(0)