This product has been discontinued.
10.5W A19 LED Lamp, 27K
Item #: 613114
Cat #: 10.5A19/SLIM/2700-DIM-6/1
UPC: 046677433277
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs,
Overview
Dimmable LED Lamp, 10.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs,
Also known as: 046677433277, 10.5A19/SLIM/2700-DIM-6/1, Candelabra , pancake bulb, Drop light bulb
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 10.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 10.500 |
Dimmable: | Yes |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)