Fuse, 1/4 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V, LIMITRON

Item #: 613111

Cat #: KLM-1/4

UPC: 051712695039

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1/4 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps

Overview

Fuse, 1/4 Amp Fast-Acting, Melamine Tube, 13/32 Inch x 1-1/2 Inch, 500 Volt, Limitron, Nickel-Plated Brass Endcaps
Also known as: 051712695039, KLM-1/4

Specifications

Type: Fast Acting, Midget
Volts DC: 600
Volts AC: 600
Amps: 0.250
Diameter: 10.300 mm
Length: 38.1 mm
Width: 10.300 mm
Interrupt Rating DC: 100 kA
Type: Fast Acting, Midget
Volts AC: 600
Diameter: 10.300 mm
Width: 10.300 mm
Volts DC: 600
Amps: 0.250
Length: 38.1 mm
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)