Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 3R

Item #: 61311

Cat #: HOM30M200RB

UPC: 78590107648

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 3RLoad Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 3R

Overview

Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 3RLoad Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 3R
Also known as: 78590107648, HOM30M200RB

Specifications

Type: Main Breaker
Amps: 200
Family / Style: Homeline
Spaces: 30
Circuits: 30
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Family / Style: Homeline
Circuits: 30
Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)