![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![Fuse, 1/2 Amp, Class G, Time-Delay, 600 Volt Fuse, 1/2 Amp, Class G, Time-Delay, 600 Volt](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=89A642EE-9466-400A-9BA0-0472FB94ABC9&f=420)
Fuse, 1/2 Amp, Class G, Time-Delay, 600 Volt
Item #: 613109
Cat #: SC-1/2
UPC: 051712250009
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Amp Class G Time-Delay Fuse, 600 Volt, RoHS
Overview
1/2 Amp Class G Time-Delay Fuse, 600 Volt, RoHS
Also known as: 051712250009, SC-1/2
Specifications
Volts DC: | 170 |
Speed: | Time Delay, Slow Blow |
Class: | G |
Type: | General Purpose |
Volts AC: | 600 |
Mounting: | Cartridge |
Amps: | 0.500 |
Interrupt Rating DC: | 10 kA |
Volts DC: | 170 |
Class: | G |
Volts AC: | 600 |
Amps: | 0.500 |
Speed: | Time Delay, Slow Blow |
Type: | General Purpose |
Mounting: | Cartridge |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)