Wallplate Insert Kit, Lt Almond

Item #: 613106

Cat #: 41638-T

UPC: 078477409169

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate Insert Kit, Includes: (1) 1-Port Decora Insert, (1) 6P6C USOC Jack, Color: Light Almond.

Overview

Wallplate Insert Kit, Includes: (1) 1-Port Decora Insert, (1) 6P6C USOC Jack, Color: Light Almond.
Decora Insert Kit, 6P6C, Light Almond
Also known as: 078477409169, 41638-T

Specifications

Mounting: Insert
Color: Light Almond
Gangs: 1
Number of Ports: 1
Connector Type: 6P4C
Mounting: Insert
Gangs: 1
Connector Type: 6P4C
Color: Light Almond
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)