Ceiling/Wall Fan, 70 CFM

Item #: 6131

Cat #: 695

UPC: 784891258367

Documents & Guides
Ceiling/Wall Fan, CFM: 70, Sones: 6.0, Duct Size: 3", Color: White.
Sign In or Register to view pricing and more.

Overview

Ceiling/Wall Fan, CFM: 70, Sones: 6.0, Duct Size: 3", Color: White.
A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list.
Also known as: 784891258367, 695

Specifications

Sones: 6
Color: White
CFM: 70
Standards: California Proposition 65
Sones: 6
CFM: 70
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)