BUSS FWL-30A20F 30A 1200V AC TRACTI

Item #: 613082

Cat #: FWL-30A20F

UPC: 051712570718

Sign In or Register to view pricing and more.
Documents & Guides
BUS FWL-30A20F 30A 1200V AC T

Overview

BUS FWL-30A20F 30A 1200V AC T
Also known as: 051712570718, FWL-30A20F

Specifications

Type: Ferrule
Family / Style: FWL
Type: Ferrule
Family / Style: FWL

Customer Reviews

No reviews for this product
(0)