BUSS 180MT 180A 690V AC TYPE T FUSE

Item #: 613063

Cat #: 180MT

UPC: 051712832106

Sign In or Register to view pricing and more.
Documents & Guides
BUS 180MT 180A 690V AC TYPE T

Overview

BUS 180MT 180A 690V AC TYPE T
Also known as: 051712832106, 180MT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)