BUSS 32NHG000B NH FUSE 32A 500V GG/

Item #: 613060

Cat #: 32NHG000B

UPC: 051712625807

Sign In or Register to view pricing and more.
Documents & Guides
BUS 32NHG000B NH FUSE 32A 500

Overview

BUS 32NHG000B NH FUSE 32A 500
Also known as: 051712625807, 32NHG000B

Specifications

Amps: 32
Class: gG/gL
Amps: 32
Class: gG/gL

Customer Reviews

No reviews for this product
(0)