ETN CHFEP130 Type CHF 3/4 in Standa

Item #: 613049

Cat #: CHFEP130

UPC: 786685628011

Documents & Guides
CHFEP130 30 MM 1P 30AMP 30mA GFCI Breakers, Equipment Protection.
Sign In or Register to view pricing and more.

No associated products found.

Overview

CHFEP130 30 MM 1P 30AMP 30mA GFCI Breakers, Equipment Protection.
Also known as: 786685628011, CHFEP130

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30

Customer Reviews

No reviews for this product
(0)