Breaker, 40A, 2P, 240VAC, 10kAIC

Item #: 612992

Cat #: BAB2040H

UPC: 786679302422

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 40 Amp, 240VAC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 40 Amp, 240VAC, 10 kAIC, Thermal Magnetic
BAB2040H Eaton quicklag industrial thermal-magnetic circuit breaker
Also known as: 786679302422, BAB2040H

Specifications

Poles: 2
Amps: 40
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 40
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)