Stack Light, 50mm, Red

Item #: 61298

Cat #: 855E-24FN4

UPC: 611320487527

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, Type: Flashing Incandescent, 24 Volt AC/DC, Color: Red, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, Type: Flashing Incandescent, 24 Volt AC/DC, Color: Red, 855E Series.
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487527, 855E-24FN4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)