MB Load Center 1PH, 200A, 120/240VAC, 40/40

Item #: 61294

Cat #: HOM40M200C

UPC: 78590107649

Sign In or Register to view pricing and more.
Documents & Guides
MB Load Center 1PH, 200A, 120/240VAC, 40/40Load Center, 200 Amp, Main Breaker, 40 Circuit, 1 Phase, NEMA 1

Overview

MB Load Center 1PH, 200A, 120/240VAC, 40/40Load Center, 200 Amp, Main Breaker, 40 Circuit, 1 Phase, NEMA 1
Also known as: 78590107649, HOM40M200C

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: Homeline
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 40
Type: Main Breaker
Mounting: Flush, Surface
Spaces: 40
Phase: 1
Amps: 200
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)