This product may not be available in all locations.
Limit Switch, Mill Duty, Side Rotary Head, No Actuator, 10A, 600VAC
Item #: 612892
Cat #: L100WTR2M10
UPC: 785901165033
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Mill Duty, Side Rotary Head, No Actuator, 10 Amp, 600 Volt AC, 3-Pole
Overview
Limit Switch, Mill Duty, Side Rotary Head, No Actuator, 10 Amp, 600 Volt AC, 3-Pole
LIMIT SWITCH 600V 10AMP TYPE L +OPTIONS
Also known as: 785901165033, L100WTR2M10
Specifications
Mounting: | Panel |
Type: | Limit Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Type: | Limit Switch |
Customer Reviews
No reviews for this product
(0)