Disconnect Switch, Enclosed, 63A, 000VAC, 3P, Red/Yellow Knob

Item #: 61281

Cat #: 194E-FA63E-P11

UPC: 662072989005

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 63 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 63 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 662072989005, 194E-FA63E-P11

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Amps: 63
Mounting: Surface
Color: Red/Yellow
Material: Steel
Volts AC: 600
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Mounting: Surface
Material: Steel
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Amps: 63
Color: Red/Yellow
Volts AC: 600

Customer Reviews

No reviews for this product
(0)