Fiber Optic Cable, Glass, Transmitted Beam, Straight, 36 "

Item #: 61279

Cat #: 43GT-TBB30SL

UPC: 611320613667

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 4.0 mm Diameter, Brass, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 4.0 mm Diameter, Brass, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320613667, 43GT-TBB30SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 4 mm
Material: Brass
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Brass
Jacket: Stainless Steel
Diameter: 4 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)