This product may not be available in all locations.
![Selector Switch, 3-Position, 30mm, Keyed, Key Removal All Selector Switch, 3-Position, 30mm, Keyed, Key Removal All](https://rexel-cdn.com/products/image.jpg?i=F41F4F33-F9D0-4D9B-8E8A-10C6D30EC161&f=420)
Selector Switch, 3-Position, 30mm, Keyed, Key Removal All
Item #: 61274
Cat #: 800T-J44
UPC: 781180137891
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, Operator Only, NEMA 4/13
Sign In or Register to view pricing and more.
Overview
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, Operator Only, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J44 from Rockwell Automation® is a three-position, 30 mm selector switch. It is locking all. And it is standard key with standard no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180137891, 800T-J44
Specifications
Size: | 30 mm |
Type: | Keyed, 3-Position, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Type: | Keyed, 3-Position, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)