Stack Light, 50mm, Red

Item #: 61263

Cat #: 855E-10FN4

UPC: 611320487589

Documents & Guides
Control Tower Stack Light, 50 Millimeters, Type: Flashing Incandescent, 120 Volt AC, Red, 855E Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light, 50 Millimeters, Type: Flashing Incandescent, 120 Volt AC, Red, 855E Series
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487589, 855E-10FN4

Specifications

Color: Red
Volts AC: 120
Size: 50 mm
Color: Red
Size: 50 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)