Fiber Optic Cable, Glass, Transmitted Beam, Straight, 36"

Item #: 61262

Cat #: 43GT-TBS25SL

UPC: 611320613704

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 3.2 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Straight, 3.2 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320613704, 43GT-TBS25SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 3.200 mm
Material: Stainless Steel
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Jacket: Stainless Steel
Diameter: 3.200 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)