MINIATURE CIRCUIT BREAKER 120/240V 45A

Item #: 612618

Cat #: QOU145

UPC: 785901489139

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 45A,10kA,120/240VAC,1P,45A,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 45A,10kA,120/240VAC,1P,45A,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOU Miniature Circuit Breaker, 45A, 1P, 120/240V, 10kA
Also known as: 785901489139, QOU145

Specifications

Standards: California Proposition 65
Family / Style: QOU
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)