Cable Mgmt Bar Angled

Item #: 612581

Cat #: 4W006-AMB

UPC: 078477268278

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Angled Cable Management Bar, Rear (4 Hook And Loop Fasteners Included)

Overview

Recessed Angled Cable Management Bar, Rear (4 Hook And Loop Fasteners Included)
Recessed Angled Cable Management Bar, rear (4 hook and loop fasteners included)
Also known as: 078477268278, 4W006-AMB

Specifications

Wattage: 13
Volts AC: 120
Color: Black
Material: Steel
Length: 3 1/2 ft
Type: Cable Management
Wattage: 13
Color: Black
Length: 3 1/2 ft
Volts AC: 120
Material: Steel
Type: Cable Management

Customer Reviews

No reviews for this product
(0)