Safety Switch, Non-Fusible, 60A, 600VAC, 250VDC, NEMA 1 Enclosure

Item #: 612529

Cat #: 1494H-CA3N

UPC: 662074659739

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fusible, Heavy Duty, 60 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure

Overview

Safety Switch, Non-Fusible, Heavy Duty, 60 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Also known as: 662074659739, 1494H-CA3N

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Volts DC: 125/250
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 600
Volts DC: 125/250

Customer Reviews

No reviews for this product
(0)