15A , Commercial Grade Duplex Receptacle, 5-15R, Black

Item #: 612488

Cat #: CR015-E

UPC: 078477365380

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Heavy Duty Specification Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap - Black

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Heavy Duty Specification Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap - Black
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477365380, CR015-E

Specifications

Volts AC: 120, 125
Color: Black
Amps: 15
Gangs: 1
Type: Self-Grounding
Material: Nylon
NEMA Configuration: 5-15R
Volts AC: 120, 125
Amps: 15
Type: Self-Grounding
NEMA Configuration: 5-15R
Color: Black
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)