BUSS GMC-250-R GMC 250mA BUSS FUSE

Item #: 612444

Cat #: GMC-250-R

UPC: 051712642897

Sign In or Register to view pricing and more.
Documents & Guides
BUS GMC-250-R GMC 250MA BUS F

Overview

BUS GMC-250-R GMC 250MA BUS F
Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.
Also known as: 051712642897, GMC-250-R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35, 10 kA
Length: 20 mm
Material: Glass
Amps: 0.250
Class: Miniature
Diameter: 5 mm
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)